Specifications
Dimensions
- Intake Thread Connection1/2 NPT in
Details
- Includes Cycle Indicator PinCycle Indicator Pin Not Included
- MaterialSteel
- Max Number Of Outlets1
- Maximum Operating Pressure1500 psi
- Product TypeDivider Valves
Overview
Mfr description
RL50 RELIEF VALVE