Motion
103224-000
Hydraulic Motor Replacement Part -
MI ITEM #02186535
MFR #103224-000
Price$15.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #02186535
MFR #103224-000

Mfr description
103224 GASKET MOTOR
  • Available in a variety of sizes
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.40/each

Specifications

Dimensions

  • Overall Height
    6.40 in
  • Overall Length
    0.02 in
  • Overall Width
    6.40 in
  • Weight
    0.52 oz

Details

  • For Use With
    Eaton Series 1 Heavy-Duty Hydrostatic Fixed Displacement Motors
  • Replacement Part Type
    End Cover Gasket
  • Series
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)