Motion
103236-000
Hydraulic Motor Replacement Part -
MI ITEM #02186536
MFR #103236-000
List Price$114.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #02186536
MFR #103236-000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$114.41/each for your price

Overview

Mfr description
103236 THRUST PLATE
  • Available in all configurations and sizes

Specifications

  • Replacement Part Type
    Thrust Plate
  • Overall Height
    4.54 in
  • Overall Length
    3.90 in
  • Overall Width
    4.54 in
  • Series
    None
  • Weight
    3.84 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text