Motion
104204-000
Hydraulic Motor Replacement Part -
MI ITEM #02186539
MFR #104204-000
List Price$1,342.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #02186539
MFR #104204-000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,342.49/each for your price

Overview

Mfr description
104204 SHAFT PUMP
  • Available in all configurations and sizes

Specifications

  • Replacement Part Type
    Shaft Pump
  • Maximum RPM-Continuous
    308 rpm
  • Overall Height
    1.88 in
  • Overall Length
    11.21 in
  • Overall Width
    1.88 in
  • Max System Operating Temperature
    -34°C to 82 °C
  • Series
    None
  • Weight
    81.13 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text