Motion
26003-RZG
Hydraulic Gear Pump -
MI ITEM #02186547
MFR #26003-RZG
Price$656.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gear Pump -
MI ITEM #02186547
MFR #26003-RZG

Mfr description
26003-RZG PUMP,GEAR,5/8 KEYED SHAFT
  • Improved volumetric and mechanical efficiency|Field reversible pump direction
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$656.53/each

Specifications

Dimensions

  • Inlet Port Size
    1.0625-12 UN-2B SAE O-Ring
  • Outlet Port Size
    .875-14 UNF-2B SAE O-Ring
  • Output Shaft Size
    STRAIGHT SHAFT DIA 15.88 [.625], KEYWAY 4.1 X 18.3 [.16 X .72], SHAFT EXT 31.8 [1.25] (KEY INCLUDED)
  • Overall Height
    5.16 in
  • Overall Length
    5.05 in
  • Overall Width
    5.12 in

Details

  • Displacement
    9.5 cm³/r
  • Input Rotation
    Right Hand Rotation
  • Input Shaft Type
    .625 in Dia Straight Key
  • Intermittent Pressure
    3500 psi
  • Max System Operating Temperature
    93 °C
  • Mounting Type
    2-Bolt SAE A Flange
  • Number Of Sections
    Single
  • Operating Pressure Range
    3000 psi
  • Port Location
    Side Ports
  • Port Type
    Plain
  • Pump Mounting
    Flange
  • Series
    26
  • Shaft Rotation
    Right

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)