Motion
ACNAR09AAA0030000000000A

CHAR-LYNN (DANFOSS)
ACNAR09AAA0030000000000A

Hydraulic Gear Pump -
MI ITEM #02186550
MFR #ACNAR09AAA0030000000000A
Price$863.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHAR-LYNN (DANFOSS)
ACNAR09AAA0030000000000A

Hydraulic Gear Pump -
MI ITEM #02186550
MFR #ACNAR09AAA0030000000000A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$863.60/each

Specifications

Dimensions

  • Inlet Port Size
    1.0625-12 UN-2B SAE O-Ring
  • Outlet Port Size
    .875-14 UNF-2B SAE O-Ring
  • Output Shaft Size
    9 TOOTH 16/32 SPLINE, MIN FULL SPLINE 22.4 [.88], SHAFT EXT 31.8 [1.25]
  • Overall Height
    130.9 mm
  • Overall Length
    145.1 mm
  • Overall Width
    130 mm

Details

  • Connection Gender
    Female
  • Displacement
    24.2 cm³/r
  • Gear Pump Type
    External Gear
  • Input Rotation
    Right Hand Rotation
  • Input Shaft Type
    9T 16/32 Spline
  • Intermittent Pressure
    3500 psi
  • Max Operating Temperature
    220 °F
  • Max Rpm
    3000 rpm
  • Max System Operating Temperature
    93 °C
  • Maximum Operating Pressure
    3500 psi
  • Mounting Type
    2-Bolt SAE A Flange
  • Number Of Sections
    Single
  • Operating Pressure Range
    3000 psi
  • Port Location
    Side Ports
  • Port Type
    Plain
  • Pump Mounting
    Flange
  • Series
    26
  • Shaft Rotation
    Right

Overview

Mfr description
26009-RZJ PUMP,GEAR,5/8 9 T SPLINE SHA
  • Improved volumetric and mechanical efficiency|Field reversible pump direction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought