Motion
8828-000
Hydraulic Motor Replacement Part -
MI ITEM #02186566
MFR #8828-000
List Price$11.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #02186566
MFR #8828-000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.64/each for your price

Overview

Mfr description
8828-000 GASKET, MOUNTING FLANGE
  • Available in a variety of sizes

Specifications

  • Replacement Part Type
    Mounting Flange
  • Overall Height
    8.00 in
  • Overall Length
    0.02 in
  • Overall Width
    9.24 in
  • Series
    None
  • Weight
    0.35 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text