Motion
8835-000
Hydraulic Pump Replacement Part - Control Valve Gasket
MI ITEM #02186567
MFR #8835-000
Price$6.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Pump Replacement Part - Control Valve Gasket
MI ITEM #02186567
MFR #8835-000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.22/each

Specifications

Dimensions

  • Overall Height
    3.37 in
  • Overall Length
    0.02 in
  • Overall Width
    6.37 in

Details

  • For Use With
    Heavy Duty Series 0/1 Piston Pumps
  • Replacement Part Type
    Control Valve Gasket
  • Series
    None

Overview

Mfr description
8835-000 GASKET, END COVER
  • Available in a variety of sizes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought