Motion
F72G-2M-MB
F72G-2M-MB
MI ITEM #02187011
MFR #F72G-2M-MB
Your Price$108.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F72G-2M-MB
MI ITEM #02187011
MFR #F72G-2M-MB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$108.45/each(List $124.71)

Overview

Mfr description
F72G-2M-MB FILTER,AIR,SERIES 72,1/4",M

Specifications

  • Bowl Material
    Metal
  • Drain Method
    Manual
  • Maximum Operating Pressure
    250 psi
  • Max Operating Temperature
    +70 °F
  • Gage Port Size
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text