Motion
L74M-4
Polycarbonate Bowl, 154 scfm Max Flow
Mi Item #02187018
MFR #L74M-4
Price$173.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polycarbonate Bowl, 154 scfm Max Flow
Mi Item #02187018
MFR #L74M-4

Mfr description
L74M-4 LUBRICATOR,MICRO-FOG,1/2"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$173.34/each

Specifications

Details

  • Bowl Material
    Polycarbonate
  • Lubricator Type
    Standard Micro-Fog
  • Maximum Flow Rate
    154 scfm
  • Maximum Operating Pressure
    150 psig
  • Series
    L74
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)