Motion
R74G-4R
Standard Air Regulator - 1/2 in Inlet Port
Mi Item #02187023
MFR #R74G-4R
Price$135.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 1/2 in Inlet Port
Mi Item #02187023
MFR #R74G-4R

Mfr description
R74G4R REGULATOR, NO GAUGE, 1/2"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$135.22/each

Specifications

Dimensions

  • Gauge Port Thread Size
    1/4 in NPT
  • Inlet Port Size
    1/2 in
  • Weight
    1.59 lbs

Details

  • Air Flow
    220 scfm
  • Maximum Air Flow
    220 scfm
  • Maximum Operating Pressure
    150 psi
  • Pressure Gauge Included
    No
  • Product Type
    Standard Air Regulators
  • Relief Function
    Relieving
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)