Motion
207T115
Tapered Bore Bushing Kit - 207 Reducer Size, 1.9375 in Bore Dia., Cast Iron Material
MI ITEM #02187136
MFR #207T115
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Bore Bushing Kit - 207 Reducer Size, 1.9375 in Bore Dia., Cast Iron Material
MI ITEM #02187136
MFR #207T115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
207 T 115 BUSHING, TYPE 2,1-15/16"

Specifications

  • Manufacturer Reducer Size
    207
  • Bushing Type
    Quick Release Tapered Bushing
  • Bushing Bore Diameter
    1.9375 in
  • Overall Length
    8.3750 in
  • Keyway Size
    1/2 x 1/4 in
  • Material
    Cast Iron
  • Length Through Bore
    8.3750 in
  • Bore Diameter
    1.9375 in
  • Weight
    6 lbs
  • Includes
    Bushing, Nut, Keys,Mounting Screws
  • Series
    207
  • Product Type
    Speed Reducer Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text