Motion
207T207
Tapered Bore Bushing Kit - 207 Reducer Size, 2.4375 in Bore Dia., Cast Iron Material
Mi Item #02187141
MFR #207T207
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Bore Bushing Kit - 207 Reducer Size, 2.4375 in Bore Dia., Cast Iron Material
Mi Item #02187141
MFR #207T207

Mfr description
207 T 207 BUSHING, TYPE 1,2-7/16"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Bushing Bore Diameter
    2.4375 in
  • Keyway Size
    5/8 x 5/16 in
  • Length Through Bore
    8.3750 in
  • Manufacturer Reducer Size
    207
  • Overall Length
    8.3750 in
  • Weight
    6 lbs

Details

  • Bushing Type
    Quick Release Tapered Bushing
  • Includes
    Bushing, Nut, Keys,Mounting Screws
  • Material
    Cast Iron
  • Product Type
    Speed Reducer Bushings
  • Series
    207
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)