Motion
2MM
Speed Reducer Motor Mount - 203, 207, 215 Reducer Size, 20-5/8 in Overall Length, 21-5/8 in Overall Width, Cast Iron Material
MI ITEM #02187161
MFR #2MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Reducer Motor Mount - 203, 207, 215 Reducer Size, 20-5/8 in Overall Length, 21-5/8 in Overall Width, Cast Iron Material
MI ITEM #02187161
MFR #2MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2 MM MOUNT,MOTOR

Specifications

  • Mount Component Type
    Motor Mount
  • Manufacturer Reducer Size
    203, 207, 215
  • NEMA Frame Sizes
    56, 143T, 145T, 182T, 184T, 213T
  • Motor Base Overall Length
    20-5/8 in
  • Motor Base Overall Width
    21-5/8 in
  • Overall Height
    31-3/4 in
  • Overall Width
    21-5/8 in
  • Material
    Cast Iron
  • Standards Met
    AGMA
  • Weight
    110 lbs
  • Includes
    Motor Base Plate, Motor Plate, Riser, Screw Set, Adjustment Stud Kit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text