Motion
307T307
Tapered Bore Bushing Kit - 307 Reducer Size, 3.4375 in Bore Dia., Cast Iron Material
MI ITEM #02187166
MFR #307T307
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Bore Bushing Kit - 307 Reducer Size, 3.4375 in Bore Dia., Cast Iron Material
MI ITEM #02187166
MFR #307T307

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
307 T 307 BUSHING, TYPE 1,3-7/16"

Specifications

  • Manufacturer Reducer Size
    307
  • Bushing Type
    Quick Release Tapered Bushing
  • Bushing Bore Diameter
    3.4375 in
  • Overall Length
    11.0000 in
  • Keyway Size
    7/8 x 7/16 in
  • Material
    Cast Iron
  • Length Through Bore
    11.0000 in
  • Bore Diameter
    3.4375 in
  • Weight
    12 lbs
  • Includes
    Bushing, Nut, Keys,Mounting Screws
  • Series
    307
  • Product Type
    Speed Reducer Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text