Overview
Mfr description
L23LD552O000000 VALVE,HAND LEVER,3/8"
Specifications
- Flow Direction5-Way
- Number Of Ports
- Number Of Positions3 (Closed Center)
- Actuator TypeHand lever
- Flow Coefficient Cv Flow Factor Kv1.7 Cv
- Normal StateExhaust Center
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data