Motion
M8MN
1.5000 in Port Size
Mi Item #02187763
MFR #M8MN
Price$35.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.5000 in Port Size
Mi Item #02187763
MFR #M8MN

Mfr description
M8MN SILENCER,METAL,1-1/2"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.35/each

Specifications

Dimensions

  • Port Size
    1.5000 in

Details

  • Operating Medium
    Air
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)