Motion
R12R-02
Standard Air Regulator - 1/4 in Inlet Port, NPT Outlet Thread
Mi Item #02187890
MFR #R12R-02
Price$63.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 1/4 in Inlet Port, NPT Outlet Thread
Mi Item #02187890
MFR #R12R-02

Mfr description
R12R-02 REGULATOR,1/4",125 PSIG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.29/each

Specifications

Dimensions

  • Inlet Port Size
    1/4 in

Details

  • Outlet Port Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)