Motion
24-GC5310-02 IDL*35 A/S ST EQ F/S

REXNORD INC
24-GC5310-02 IDL*35 A/S ST EQ F/S

Troughing Training Idler - CEMA C Rating, 5 in Roll Diameter, 24 in Belt Width
MI ITEM #02187972
MFR #24-GC5310-02 IDL*35 A/S ST EQ F/S
Your Price$5,394.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
24-GC5310-02 IDL*35 A/S ST EQ F/S

Troughing Training Idler - CEMA C Rating, 5 in Roll Diameter, 24 in Belt Width
MI ITEM #02187972
MFR #24-GC5310-02 IDL*35 A/S ST EQ F/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,394.25/each(List $6,742.81)

Overview

Mfr description
24-GC5310-02 IDL 35 A/S STL EQ F/S
  • 24-C5310 Factory Sealed Troughing Training Idler-act Shoe

Specifications

  • CEMA Rating
    CEMA C
  • Material
    Steel
  • Idler Type
    Trougher Training
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    9 (Both Side) in, 9 (Center) in
  • Overall Width
    35 in
  • Distance Between Mounting Holes
    33 in
  • Distance Between Roller Ends
    25-5/8 in
  • UPC_NO
    698210834456
  • Weight
    118.00 lbs
  • Roller Diameter
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text