Motion
54-GD5040-02 RTN D 4.5 DRP ST FS

REXNORD INC
54-GD5040-02 RTN D 4.5 DRP ST FS

10519640 / 54-GD5040-02 RTN D 4.5 DRP ST FS
Mi Item #02187977
MFR #54-GD5040-02 RTN D 4.5 DRP ST FS
Price$1,101.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
54-GD5040-02 RTN D 4.5 DRP ST FS

10519640 / 54-GD5040-02 RTN D 4.5 DRP ST FS
Mi Item #02187977
MFR #54-GD5040-02 RTN D 4.5 DRP ST FS

Mfr description
54-GD5040-02 RETURN D 4.5 DROP STL FS
  • 54-d5040 5x57 Roll Factory Sealed w/4.50 Drop Bracket
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,101.26/each

Specifications

Dimensions

  • Belt Width  
    54 in
  • Distance Between Mounting Holes
    63 in
  • Overall Width
    65 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    57 in
  • Weight
    68.24 lbs

Details

  • CEMA Rating
    CEMA D
  • End Roll Incline  
    0 °
  • Idler Type
    Return
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    793699293142
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)