Specifications
Dimensions
- Roller Diameter5 in
Details
- Accessory TypeBelt Conveyor Roll
- CEMA RatingCEMA C
- Manufacturer Upc Number793699644104
- MaterialRubber
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)