Motion
NS820-25T 1IN 1KW1SS PA GR

REXNORD INC
NS820-25T 1IN 1KW1SS PA GR

Flat Top Conveyor Chain Sprocket - Molded Split, 25 Teeth, 1.0000 in Bore Dia., 5.9840 in Pitch Dia., Nylon Material
Mi Item #02188034
MFR #NS820-25T 1IN 1KW1SS PA GR
Price$249.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS820-25T 1IN 1KW1SS PA GR

Flat Top Conveyor Chain Sprocket - Molded Split, 25 Teeth, 1.0000 in Bore Dia., 5.9840 in Pitch Dia., Nylon Material
Mi Item #02188034
MFR #NS820-25T 1IN 1KW1SS PA GR

Mfr description
NS820-25T 1 KWSS GR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.60/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Pitch Diameter  
    5.9840 in
  • Weight
    1 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Nylon
  • Number Of Keyways
    1
  • Number Of Set Screws
    1
  • Number Of Teeth  
    25
  • Sprocket Type
    Molded Split
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)