Motion
611-21242-01PT

REXNORD INC
611-21242-01PT

Conveyor Replacement Idler Roller - CEMA C, 6 in Roller Diameter, Steel Material
Mi Item #02188043
MFR #611-21242-01PT
Price$406.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
611-21242-01PT

Conveyor Replacement Idler Roller - CEMA C, 6 in Roller Diameter, Steel Material
Mi Item #02188043
MFR #611-21242-01PT

Mfr description
611-21242-01PT 6X8.75STL/F/S PAINTD-C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$406.85/each

Specifications

Dimensions

  • Roller Diameter
    6 in
  • Weight
    12.00 lbs

Details

  • Accessory Type
    Belt Conveyor Roll
  • CEMA Rating
    CEMA C
  • Manufacturer Upc Number
    698210893736
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)