Motion
611-21227-01 ROL*5X11ST G/SL F/S-CB+

REXNORD INC
611-21227-01 ROL*5X11ST G/SL F/S-CB+

Conveyor Replacement Idler Roller - CEMA C, 5 in Roller Diameter, Steel Material
MI ITEM #02188044
MFR #611-21227-01 ROL*5X11ST G/SL F/S-CB+
Price$415.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
611-21227-01 ROL*5X11ST G/SL F/S-CB+

Conveyor Replacement Idler Roller - CEMA C, 5 in Roller Diameter, Steel Material
MI ITEM #02188044
MFR #611-21227-01 ROL*5X11ST G/SL F/S-CB+

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$415.79/each

Specifications

Dimensions

  • Roller Diameter
    5 in
  • Weight
    10.00 lbs

Details

  • Accessory Type
    Belt Conveyor Roll
  • CEMA Rating
    CEMA C
  • Manufacturer Upc Number
    698210855895
  • Material
    Steel
  • UPC_NO
    698210855895

Overview

Mfr description
611-21227-01PT 5X11STL G/SL F/S PAINTD-C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought