Motion
611-21228-01PT

REXNORD INC
611-21228-01PT

Conveyor Replacement Idler Roller - CEMA C, 5 in Roller Diameter, Steel Material
MI ITEM #02188046
MFR #611-21228-01PT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
611-21228-01PT

Conveyor Replacement Idler Roller - CEMA C, 5 in Roller Diameter, Steel Material
MI ITEM #02188046
MFR #611-21228-01PT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
611-21228-01PT ROL 5X13STL F/S PAINTED-C

Specifications

  • CEMA Rating
    CEMA C
  • Roller Diameter
    5 in
  • Material
    Steel
  • Weight
    11.00 lbs
  • Manufacturer Upc Number
    698210855901
  • Accessory Type
    Belt Conveyor Roll

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text