Motion
VG-P58RD-10

SYSTEM PLAST
VG-P58RD-10

COVER,FULL,RD,5/8 in,10'
MI ITEM #02188824
MFR #VG-P58RD-10
Price$3.74/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-P58RD-10

COVER,FULL,RD,5/8 in,10'
MI ITEM #02188824
MFR #VG-P58RD-10

Mfr description
VG-P58RD-10 WEARSTRIP,ROUND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.74/ft

Specifications

Dimensions

  • Length
    10 ft
  • Weight
    1.00 lbs

Details

  • Additional Details
    Wear Resistant
  • CAD Drawing
  • Manufacturer Product Page
  • Rail Type
    Round Bar Cover
  • Sheath Material
    UHMW
  • UPC_NO
    787405449534

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)