Motion
760616C
1600 Series Rotary Union, R17601KNPT, 2 x 1 in. NPT, Two-port, Nickel Plated Steel, Right Hand
MI ITEM #02188984
MFR #760616C
List Price$8,811.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1600 Series Rotary Union, R17601KNPT, 2 x 1 in. NPT, Two-port, Nickel Plated Steel, Right Hand
MI ITEM #02188984
MFR #760616C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,811.49/each for your price

Overview

Mfr description
760616 UNION,ROTARY,1",MDL#R17601KNPT
  • Two-Port design for use in a wide variety of applications.
  • Nickel plated steel for corrosion resistance.
  • All circuits are individually sealed eliminating cross contamination.
  • Optional hardened ceramic shaft for higher speeds and longer life.

Specifications

  • Rotary Union Type
    Hydraulic Fluid|Water
  • Thread Size
    0 in
  • Connection
    National Pipe Thread (NPT)
  • Rotation
    Right Hand
  • Water Pressure
    2900 psi
  • Air Pressure
    2900 psi
  • Water Temperature
    250 °F
  • Hot Oil Temperature
    250 °F
  • Hydraulic Fluid
    Hydraulic Fluid|Water
  • Weight
    18.82 lb
  • Series
    1600 Series
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text