Motion
25001-5919

GARLOCK KLOZURE
25001-5919

Oil Seal - Split, 24.000 in Shaft Dia., 26.000 in OD, 0.813 in Overall Width, Model 21-L Design, Mill-Right N Lip Material
MI ITEM #02189032
MFR #25001-5919
Price$2,090.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25001-5919

Oil Seal - Split, 24.000 in Shaft Dia., 26.000 in OD, 0.813 in Overall Width, Model 21-L Design, Mill-Right N Lip Material
MI ITEM #02189032
MFR #25001-5919

Mfr description
21X5919 MILL-RIGHT N SPLIT 24.000"ID
  • Low-speed service seal
  • Cover plate required.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,090.21/each

Specifications

Dimensions

  • Outside Diameter
    26.000 in
  • Overall Width
    0.813 in
  • Shaft Diameter
    24.000 in
  • Weight
    3.40 lbs

Details

  • Country of Origin
    US
  • Design Type
    Model 21-L
  • Harmonization Code
    4016935020
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • Manufacturer Catalog Number
    25001-5919
  • Manufacturer Upc Number
    717744048068
  • ManufacturerName (description attribute)
    Garlock
  • Max Shaft Surface Speed
    1,000 ft/min
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Misalignment Tolerance
    0.010 in @ 500 ft/min; 0.005 in @ 1,000 ft/min
  • Seal Type
    Split Seal
  • Series
    Model 21
  • Solid / Split
    Split
  • Spring Material
    302SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)