Motion
0330 R 010 P/HC

HYDAC CORP
0330 R 010 P/HC

Hydraulic Return Filter Element - Return, Cartridge, P/HC - Paper, 10 micron, 87 gpm Max Flow
MI ITEM #02189557
MFR #0330 R 010 P/HC
Price$136.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0330 R 010 P/HC

Hydraulic Return Filter Element - Return, Cartridge, P/HC - Paper, 10 micron, 87 gpm Max Flow
MI ITEM #02189557
MFR #0330 R 010 P/HC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$136.58/each

Specifications

Dimensions

  • Element Size
    0330
  • Inside Diameter
    1.8900 in,48 mm
  • Length
    7.7000 in,195 mm
  • Outside Diameter
    3.7000 in,93.98 mm
  • Width
    3.7000 in,95 mm

Details

  • Beta Rating
    Nominal
  • Element Application
    Return
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    P/HC - Paper
  • Filter Type
    Return Line
  • Manufacturer Catalog
  • Maximum Flow Rate
    87 gpm
  • Maximum Operating Pressure
    145 psid
  • Maximum Temperature
    212 °F,100 °C
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F,-30 °C
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    P/HC
  • Valve Bypass Cracking Pressure
    3 bar,43 psi

Overview

Mfr description
0330 R 010 P/HC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought