Motion
5.03.27 D 03 BN4

HYDAC CORP
5.03.27 D 03 BN4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 3 micron, 120 gpm Max Flow
MI ITEM #02189559
MFR #5.03.27 D 03 BN4
Price$350.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
5.03.27 D 03 BN4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 3 micron, 120 gpm Max Flow
MI ITEM #02189559
MFR #5.03.27 D 03 BN4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$350.75/each

Specifications

Dimensions

  • Element Size
    5.03.27
  • Inside Diameter
    1.6100 in,40.89 mm
  • Length
    27.7000 in,704.50 mm
  • Outside Diameter
    3.9000 in,99.06 mm
  • Overall Length
    27 in
  • Width
    3.9000 in,100 mm

Details

  • Beta Rating
    ≥200
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Fiberglass
  • Filter Type
    Hydraulic and Lube Filter
  • Maximum Flow Rate
    120 gpm
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    3 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 8400

Overview

Mfr description
5.03.27 D 03 BN4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought