Motion
HRL 1 KP 6.4 PP

HYDAC CORP
HRL 1 KP 6.4 PP

Mounting Clamp Halves - Standard Duty - Polypropylene, Ribbed Bore, Supports 1/4 in Tube
MI ITEM #02189575
MFR #HRL 1 KP 6.4 PP
Your Price$1.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRL 1 KP 6.4 PP

Mounting Clamp Halves - Standard Duty - Polypropylene, Ribbed Bore, Supports 1/4 in Tube
MI ITEM #02189575
MFR #HRL 1 KP 6.4 PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.27/each(List $1.47)

Overview

Mfr description
HRL 1 KP 6.4 PP

Specifications

  • Clamp Style
    Standard Duty Tube Clamp Halves
  • Pipe Tube Or Hose Size
    1/4 in Tube
  • Clamp Bore Size
    0.25 in
  • Clamp Body Size
    1
  • Clamp Material
    Polypropylene
  • Bore Internal Surface
    Ribbed Bore
  • Manufacturer Catalog Number
    00261428
  • Clamp Type
    Mounting Clamp Halves - Standard Duty
  • Material
    Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text