Motion
HRS 4 KP 44.5 PP

HYDAC CORP
HRS 4 KP 44.5 PP

Heavy Duty Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports 1-3/4 in Tube
MI ITEM #02189622
MFR #HRS 4 KP 44.5 PP
Price$9.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 4 KP 44.5 PP

Heavy Duty Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports 1-3/4 in Tube
MI ITEM #02189622
MFR #HRS 4 KP 44.5 PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.44/each

Specifications

Dimensions

  • Clamp Body Size
    4
  • Clamp Bore Size
    1.75 in
  • Pipe Tube Or Hose Size
    1-3/4 in Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Material
    Polypropylene
  • Clamp Style
    Heavy Duty Tube Clamp Halves
  • Clamp Type
    Tube Clamp Halves - Heavy Duty
  • Manufacturer Catalog Number
    00260359

Overview

Mfr description
HRS 4 KP 44.5 PP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought