Motion
HRS 4 KP 48.3 PP

HYDAC CORP
HRS 4 KP 48.3 PP

Heavy Duty Pipe Clamp Halves - Polypropylene, Ribbed Bore, Supports 1-1/2 in Pipe
MI ITEM #02189623
MFR #HRS 4 KP 48.3 PP
Price$9.44/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 4 KP 48.3 PP

Heavy Duty Pipe Clamp Halves - Polypropylene, Ribbed Bore, Supports 1-1/2 in Pipe
MI ITEM #02189623
MFR #HRS 4 KP 48.3 PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.44/pr

Specifications

Dimensions

  • Clamp Body Size
    4
  • Clamp Bore Size
    1.90 in
  • Pipe Tube Or Hose Size
    1-1/2 in Pipe

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Material
    Polypropylene
  • Clamp Style
    Heavy Duty Pipe Clamp Halves
  • Clamp Type
    Pipe Clamp Halves - Heavy Duty
  • Manufacturer Catalog Number
    00260256

Overview

Mfr description
HRS 4 KP 48.3 PP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought