Specifications
Dimensions
- Mounting Plate Length4.8 in
- Weld Plate Width2.36 in
Details
- Mounting Plate MaterialCarbon Steel
- Mounting Plate TypeWeld Plate
- Weld Plate Bolt Thread5/8-11
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)