Motion
02083740

HYDAC CORP
02083740

Hydac HRZ 2 AP ST UNC ANTI-TURN Hydraulic Weld Plate, Size 2, 1 Line, Width: 1.18", Mounting Plate Type: Weld Plate
Mi Item #02189647
MFR #02083740
Price$2.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
02083740

Hydac HRZ 2 AP ST UNC ANTI-TURN Hydraulic Weld Plate, Size 2, 1 Line, Width: 1.18", Mounting Plate Type: Weld Plate
Mi Item #02189647
MFR #02083740

Mfr description
HRZ 2 AP ST UNC BL/-ANTI-TURN 4D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.33/each

Specifications

Dimensions

  • Mounting Plate Length
    2.17 in
  • Weld Plate Width
    1.18 in

Details

  • Mounting Plate Material
    Carbon Steel
  • Mounting Plate Type
    Weld Plate
  • Weld Plate Bolt Thread
    5/16-18
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)