Overview
Mfr description
HRZ 2 KP 13.7-13.7 PP
Specifications
- Clamp TypeTwin Pipe Clamp Halves
- Pipe Tube Or Hose Size1/4 in Pipe – 1/4 in Pipe
- Clamp Bore Sizes0.54 in – 0.54 in
- Clamp Body Size2
- Clamp MaterialPolypropylene
- Bore Internal SurfaceRibbed Bore
- Manufacturer Catalog Number00260490
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data