Overview
Mfr description
HRZ 2 KP 17.1-17.1 PP
Specifications
- Clamp TypeTwin Pipe Clamp Halves
- Pipe Tube Or Hose Size3/8 in Pipe – 3/8 in Pipe
- Clamp Bore Sizes0.67 in – 0.67 in
- Clamp Body Size2
- Clamp MaterialPolypropylene
- Bore Internal SurfaceRibbed Bore
- Manufacturer Catalog Number00261085
- TypeScrew-In Cartridge Pressure Relief Valve
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data