1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
02083741
Hydac HRZ 3 AP ST UNC ANTI-TURN Hydraulic Weld Plate, Size 3, 1 Line, Width: 1.18", Mounting Plate Type: Weld Plate
MI ITEM #
02189654
MFR #
02083741
Price
$2.82
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Hose Clamps
HYDAC CORP 02083741
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
02083741
Hydac HRZ 3 AP ST UNC ANTI-TURN Hydraulic Weld Plate, Size 3, 1 Line, Width: 1.18", Mounting Plate Type: Weld Plate
MI ITEM #
02189654
MFR #
02083741
Mfr description
HRZ 3 AP ST UNC BL /- ANTI-TURN 4D
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2
.82
/each
Add to Cart
Specifications
Dimensions
Mounting Plate Length
2.76 in
Weld Plate Width
1.18 in
Details
Mounting Plate Material
Carbon Steel
Mounting Plate Type
Weld Plate
Weld Plate Bolt Thread
5/16-18
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items