Overview
Mfr description
HRZ 3 KP 21.3-21.3 PP
Specifications
- Clamp TypeTwin Pipe Clamp Halves
- Pipe Tube Or Hose Size1/2 in Pipe – 1/2 in Pipe
- Clamp Bore Sizes0.84 in – 0.84 in
- Clamp Body Size3
- Clamp MaterialPolypropylene
- Bore Internal SurfaceRibbed Bore
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data