Motion
02083742

HYDAC CORP
02083742

Hydac HRZ 4 AP ST UNC BL Hydraulic Weld Plate, Size 4, 1 Line, Width: 1.18", Mounting Plate Type: Weld Plate
MI ITEM #02189661
MFR #02083742
List Price$3.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
02083742

Hydac HRZ 4 AP ST UNC BL Hydraulic Weld Plate, Size 4, 1 Line, Width: 1.18", Mounting Plate Type: Weld Plate
MI ITEM #02189661
MFR #02083742

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.64/each for your price

Overview

Mfr description
HRZ 4 AP ST UNC BL/ANTI-TURN 4D

Specifications

  • Mounting Plate Type
    Weld Plate
  • Mounting Plate Material
    Carbon Steel
  • Mounting Plate Length
    3.35 in
  • Weld Plate Width
    1.18 in
  • Weld Plate Bolt Thread
    5/16-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text