Motion
N5DM002

HYDAC CORP
N5DM002

Hydraulic Offline/Kidney Loop Filter Element - Return, Cartridge - Offline/Kidney Loop, Diamicron, 2 micron
Mi Item #02189688
MFR #N5DM002
Price$304.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
N5DM002

Hydraulic Offline/Kidney Loop Filter Element - Return, Cartridge - Offline/Kidney Loop, Diamicron, 2 micron
Mi Item #02189688
MFR #N5DM002

Mfr description
N5DM002 FILTER ELEMENT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$304.90/each

Specifications

Dimensions

  • Height
    10.4 in | 264 mm
  • Inside Diameter
    1.894 in | 48.1 mm

Details

  • Beta Rating
    ≥1000
  • Element Application
    Return
  • Element Type
    Cartridge - Offline/Kidney Loop
  • Filter Material
    Diamicron
  • Micron Rating
    2 micron
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    N5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)