Motion
TLA79Z
Needle Roller Bearing - 7 mm Bore, 11 mm OD, 9 mm Width, Open
MI ITEM #02189833
MFR #TLA79Z
Price$9.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 7 mm Bore, 11 mm OD, 9 mm Width, Open
MI ITEM #02189833
MFR #TLA79Z

Mfr description
TLA79Z BRG
  • Shell Needle Roller Bearing
  • Metric
  • Caged
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.27/each

Specifications

Dimensions

  • Bore Diameter  
    7 mm
  • Outside Diameter  
    11 mm
  • Overall Width  
    9 mm
  • Weight
    0.01 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    2490 N
  • Long Description
    The TLA79Z Needle Roller Bearing with an open closure type offers a 7 mm bore diameter, 11 mm outside diameter, 9 mm overall width, and a weight of 0.01 lb, making it suitable for small electric motors, compact gear assemblies, and delicate mechanical systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TLA79Z
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TLA
  • Static Load Capacity
    2450 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)