Motion
A1661-12X300
600# PVC/Polyurethane Spray Yellow 3/4" x 300'
Mi Item #02189871
MFR #A1661-12X300
Price$4.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
600# PVC/Polyurethane Spray Yellow 3/4" x 300'
Mi Item #02189871
MFR #A1661-12X300

Mfr description
A1661-12 HOSE PVC POLYURETHANE 600 PS
  • Extremely tough and kink resistant. PVC/polyurethane blended core - provides better chemical resistance than comparable all-PVC hoses. Ribbed cover provides excellent abrasion-resistance. 600 PSI working pressure. Pin-pricked cover vents vapor . . . helps prevent ballooning. Silicone-free. One-piece lengths. Phthalate Free!
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.72/each

Specifications

Dimensions

  • Nominal Hose Inner Diameter
    0.7500 in

Details

  • Additional Details
    Unique PVC/polyurethane blended core provides excellent resistance to hydrocarbon-based lawn care and pest control chemicals. Reinforced with high tensile strength yarn. PVC ribbed cover provides abrasion resistance. Performance - Plus Three Year Warranty! Lawn & Pest Control Spraying!
  • Application
    Agricultural spraying., Commercial weed spraying., Pest control spraying.
  • Hose Covering Material
    Ribbed PVC
  • Hose Type
    Agriculture Hose
  • Manufacturer Upc Number
    822353038192
  • Product Type
    Flexible Ducting Hose
  • Product Types
    Series A1661 600 PSI PVC/Polyurethane Blend Reinforced Spray Hose
  • Type
    Reinforced Spray Hose
  • UPC_NO
    822353038192
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)