Overview
Mfr description
CF250 HOSE,2.5",COLDFLEX
- Superior Vacuum Rating - Our toughest and most durable liquid suction hose! Extremely thick hose tube and extra large helix provide for a tough, durable hose with all sizes rated to full vacuum (at 68ºF). Cold Flex™ Materials - Hose remains flexible in severe sub-zero temperatures. Convoluted Outer Cover - Provides increased hose flexibility. Static Dissipative Tube - Specially formulated to help prevent the build-up of static electricity for added safety and help keep material flowing smoothly Phthalate Free
Specifications
- Product TypesCold Flex™ CF™ Series Extra Heavy Duty Low Temperature PVC Suction Hose
- Hose TypeSuperior Vacuum Rating
- Working Pressure90 psi
- Additional DetailsMade in the USA
- ManufacturerName (description attribute)Kuriyama
- Hose Covering MaterialFlexible PVC
- ColorBlack
- Typical ApplicationsExtreme cold conditions, Irrigation lines, Material handling - standard duty, Pumps, rental and construction dewatering, Pumps, trash, Slurry handling, Water suction - heavy duty
- Manufacturer Upc Number822353022160
- UPC_NO822353022160
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data