Motion
K4350-06X300
Hose & Tubing Accessories - 0.3750 in ID
Mi Item #02189946
MFR #K4350-06X300
Price$1.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose & Tubing Accessories - 0.3750 in ID
Mi Item #02189946
MFR #K4350-06X300

Mfr description
K4350-06X300 3/8" HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.17/each

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.3750 in

Details

  • Additional Details
    A Yarn Reinforced EVA hose suitable for low pressure spraying and transfer of agricultural chemicals.
  • Application
    Agricultural spray applications, including anhydrous ammonia fertilizer., Low pressure lawn spray., Low pressure transfer of liquids and gases, including chemicals.
  • Color
    Translucent
  • Hose Covering Material
    Translucent EVA copolymer
  • Hose Type
    Agriculture Hose
  • Manufacturer Upc Number
    822353037904
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Series K4350 EVA Yarn-Reinforced Spray Hose
  • Type
    Low Pressure Spraying and Transfer Hose
  • UPC_NO
    822353037904
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)