Motion
K4350-16X200
Hose & Tubing Accessories - 1 in ID
MI ITEM #02189949
MFR #K4350-16X200
Price$4.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose & Tubing Accessories - 1 in ID
MI ITEM #02189949
MFR #K4350-16X200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.03/each

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1 in

Details

  • Additional Details
    A Yarn Reinforced EVA hose suitable for low pressure spraying and transfer of agricultural chemicals.
  • Application
    Agricultural spray applications, including anhydrous ammonia fertilizer., Low pressure lawn spray., Low pressure transfer of liquids and gases, including chemicals.
  • Color
    Translucent
  • Hose Covering Material
    Translucent EVA copolymer
  • Hose Type
    Agriculture Hose
  • Manufacturer Upc Number
    822353038000
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Series K4350 EVA Yarn-Reinforced Spray Hose
  • Type
    Low Pressure Spraying and Transfer Hose
  • UPC_NO
    822353038000

Overview

Mfr description
K4350-16 HOSE 1"EVA ANHYDROUS AMMONIA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought