Specifications
Details
- Additional DetailsMade in the USA
- ColorTransparent
- Cover MaterialPVC
- Hose Covering MaterialFlexible PVC
- Hose TypeMaterial Handling Hose
- Manufacturer Upc Number822353019146
- ManufacturerName (description attribute)Kuriyama
- Product TypesUrevac™ UV2™ Series Standard Duty Polyurethane Lined Material Handling Hose
- Reinforcement MaterialPVC Helical
- Typical ApplicationsAgricultural dry fertilizer, Air seeder lines, Dust control, Material handling - standard duty, Wand hose
- UPC_NO822353019146
- Working Pressure8 psi
Overview
Mfr description
UV2-250 HOSE,2-1/2",UREVAC II,PVC
- Abrasion Resistant Polyurethane Liner - Designed for dry applications where severe abrasion is a factor. Provides for longer hose life and lower operating costs versus similar rubber or PVC hoses. "Cold-Flex" Materials - Hose remains flexible in sub-zero temperatures. Static Dissipative Cover - Specially formulated to help prevent the build-up of static electricity for added safety and to help keep material flowing smoothly. Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Easy Slide Helix - Rigid helix design protects hose tube from cover wear, and allows hose to slide easily over rough surfaces. Easy-to-handle. Oil Resistant Polyurethane Liner - Resists most animal and petroleum based oils. Phthalate Free