Motion
2424
Lubrication Pump - Oil, 6 gpm Flow Rate, 3:1 Ratio
MI ITEM #02190164
MFR #2424
Price$2,486.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubrication Pump - Oil, 6 gpm Flow Rate, 3:1 Ratio
MI ITEM #02190164
MFR #2424

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,486.70/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    1/4 in NPT
  • Compatible Container Size
    55 gal (US)
  • Outlet Thread Connection
    NPT

Details

  • Flow Rate
    6 gpm
  • Lubrication Type
    Oil
  • Maximum Operating Pressure
    1000 psi
  • Pump Ratio
    3:1
  • Series
    25
  • Type
    Oil

Overview

Mfr description
2424 PUMP ASSY, 55 GAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought