Motion
84985
Lubrication Pump - Oil, 3.9 gpm Flow Rate, 12:1 Ratio
MI ITEM #02190549
MFR #84985
Your Price$1,939.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubrication Pump - Oil, 3.9 gpm Flow Rate, 12:1 Ratio
MI ITEM #02190549
MFR #84985

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,939.54/each(List $2,327.45)

Overview

Mfr description
84985 55 GAL PUMP TUBE

Specifications

  • Lubrication Type
    Oil
  • Compatible Container Size
    55 gal (US)
  • Pump Material
    Steel, Bronze, Polyurethane, Nitrile
  • Flow Rate
    3.9 gpm
  • Outlet Thread Connection
    NPT Female
  • Maximum Operating Pressure
    2250 psi
  • Pump Ratio
    12:1
  • Air Inlet Thread Connection
    1-1/2 in NPT Male
  • Type
    Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text