Motion
84986
Lubrication Pump - Oil, 3.9 gpm Flow Rate, 4:1 Ratio
Mi Item #02190550
MFR #84986
Price$1,516.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubrication Pump - Oil, 3.9 gpm Flow Rate, 4:1 Ratio
Mi Item #02190550
MFR #84986

Mfr description
84986 STUB PUMP TUBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,516.58/each

Specifications

Dimensions

  • Outlet Thread Connection
    NPT Female

Details

  • Flow Rate
    3.9 gpm
  • Lubrication Type
    Oil
  • Maximum Operating Pressure
    2250 psi
  • Pump Material
    Steel, Bronze, Polyurethane, Nitrile
  • Pump Ratio
    4:1
  • Type
    Oil
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)